Motion
BC 63 S
10137441 / BC 63 S
Mi Item #00203045
MFR #BC 63 S
Price$63.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10137441 / BC 63 S
Mi Item #00203045
MFR #BC 63 S

Mfr description
63-BC 63 BASE CHN CARBON STEEL
  • 63 Carbon Steel Roller Base Chain
  • 0.75 Inch Chain Pitch
  • For Use On 963, 1873, & 1874 TableTop Chains
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.28/ft

Specifications

Dimensions

  • Chain Pitch
    3/4 in
  • Weight
    0.06 lbs

Details

  • Chain Material
    Stainless Steel
  • Country of Origin
    India
  • UPC_NO
    698210821937
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)