Motion
DMD-80-1 SCCOL SK1

DIAMOND CHAIN COMPANY
DMD-80-1 SCCOL SK1

C-43234-18/48-2 Attachment Connecting Link - 80 / 1 in Pitch, S-2 Attachment, Slip Fit, Spring Clip
MI ITEM #00203067
MFR #DMD-80-1 SCCOL SK1
Price$11.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80-1 SCCOL SK1

C-43234-18/48-2 Attachment Connecting Link - 80 / 1 in Pitch, S-2 Attachment, Slip Fit, Spring Clip
MI ITEM #00203067
MFR #DMD-80-1 SCCOL SK1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$11.55/each

Specifications

Dimensions

  • Chain Overall Width
    1.44 in
  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.266 in
  • Inside Width
    5/8 in
  • Link Plate Height
    0.95 in
  • Pin Center To Attachment End
    0.968 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    5/8 in
  • Weight
    0.18 lbs

Details

  • Attachment Link Number
    S-2
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647141265

Overview

Mfr description
80 S-2 CONN LINK-SPRING CLIP-SLIP FIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought