Motion
62.CA.CPLG .625 X .625 SD

REXNORD INC
62.CA.CPLG .625 X .625 SD

Complete Disc Couplings - Series C-Style Miniatures
Mi Item #00203207
MFR #62.CA.CPLG .625 X .625 SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
62.CA.CPLG .625 X .625 SD

Complete Disc Couplings - Series C-Style Miniatures
Mi Item #00203207
MFR #62.CA.CPLG .625 X .625 SD

Mfr description
017233 62.CA.CPLG .62 SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    62
  • Weight
    0.59 lb

Details

  • Product Type
    Complete Disc Couplings
  • Series
    C-Style Miniatures
  • Style
    CA
  • Torque Rating (in-lb)
    300 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)