Motion
60LHPOL
Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Steel Material, Oiled Finish
Mi Item #00203350
MFR #60LHPOL
Price$87.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 60 / 3/4 in Chain & Pitch, Cottered, Steel Material, Oiled Finish
Mi Item #00203350
MFR #60LHPOL

Mfr description
60 LAMDA HP OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.76/each

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Hole Diameter
    0.2050 in, 5.20 mm
  • Inside Width
    0.5000 in, 12.69 mm
  • Link Plate Height
    0.7130 in, 18.10 mm
  • Link Plate Thickness
    0.0940 in, 2.39 mm
  • Pin Center To Attachment End
    0.4690 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.0870 in, 27.60 mm
  • Pitch
    3/4 in
  • Plate Height
    0.7130 in
  • Roller Center To Attachment End
    0.4690 in
  • Roller Center To Hole Center
    0.7500 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.28 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS60 Offset Link
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Number Of Holes
    1
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    10 to 60 °C, 50 to 140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039643551
  • Working Load Capacity
    1980 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)