Motion
24B-2 C/L SC

MORSE
24B-2 C/L SC

2361426 Connecting Link - 24B / 1-1/2 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00203386
MFR #24B-2 C/L SC
Price$185.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
24B-2 C/L SC

2361426 Connecting Link - 24B / 1-1/2 in Pitch, Spring Clip, Carbon Steel Material
MI ITEM #00203386
MFR #24B-2 C/L SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.72/each

Specifications

Dimensions

  • Chain Overall Width
    25.40 mm
  • Chain Size & Pitch
    24B / 1-1/2 in
  • Link Plate Height
    33.20 mm
  • Pin Diameter
    14.63 mm
  • Roller Diameter
    25.40 mm
  • Weight
    0.80 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    2361426
  • Manufacturer Upc Number
    662460388687
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • UPC_NO
    662460388687

Overview

Mfr description
24B-2 CONN LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text