Motion
32B-2 C/L SC

MORSE
32B-2 C/L SC

2361434 Connecting Link - 32B / 2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00203388
MFR #32B-2 C/L SC
Price$450.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
32B-2 C/L SC

2361434 Connecting Link - 32B / 2 in Pitch, Spring Clip, Carbon Steel Material
Mi Item #00203388
MFR #32B-2 C/L SC

Mfr description
32B-2 CONN LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$450.79/each

Specifications

Dimensions

  • Chain Overall Width
    30.99 mm
  • Chain Size & Pitch
    32B / 2 in
  • Link Plate Height
    40.60 mm
  • Pin Diameter
    17.78 mm
  • Roller Diameter
    29.21 mm
  • Weight
    1.84 lbs

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    32B / 2 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    2361434
  • Manufacturer Upc Number
    662460389325
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • UPC_NO
    662460389325
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)