Motion
08B-3 C/L SC

MORSE
08B-3 C/L SC

Connecting Link - Cottered, Carbon Steel Material
Mi Item #00203390
MFR #08B-3 C/L SC
Price$40.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
08B-3 C/L SC

Connecting Link - Cottered, Carbon Steel Material
Mi Item #00203390
MFR #08B-3 C/L SC

Mfr description
08B-3 CONN LINK
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.10/each

Specifications

Dimensions

  • Chain Overall Width
    3.0000 in
  • Chain Size
    0.5000 in
  • Inside Width
    7.75 mm
  • Link Plate Height
    0.4646 in
  • Pin Diameter
    4.45 mm
  • Roller Diameter
    8.51 mm
  • Weight
    0.55 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    08B / 1/2 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    08B-3 C/L SC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388205
  • Material
    Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662460388205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)