Motion
16B-3 C/L SC

MORSE
16B-3 C/L SC

Connecting Link - Cottered, Carbon Steel Material
MI ITEM #00203398
MFR #16B-3 C/L SC
Price$82.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
16B-3 C/L SC

Connecting Link - Cottered, Carbon Steel Material
MI ITEM #00203398
MFR #16B-3 C/L SC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$82.88/each

Specifications

Dimensions

  • Chain Overall Width
    3.0000 in
  • Chain Size
    1.0000 in
  • Inside Width
    17.02 mm
  • Link Plate Height
    0.8150 in
  • Pin Diameter
    8.26 mm
  • Roller Diameter
    15.88 mm
  • Weight
    0.40 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    16B / 1 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    16B-3 C/L SC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388526
  • Material
    Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662460388526

Overview

Mfr description
16B-3 CONN LINK
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text