Overview
Mfr description
20B-3 CONN LINK
- Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards
Specifications
- Chain Size & Pitch20B / 1-1/4 in
- Link TypeOffset Link
- MaterialSteel
- Number Of Strands Across3
- Chain ConstructionNot Applicable
- Roller Diameter19.05 mm
- Inside Width19.56 mm
- Link Plate Height1.0354 in
- Pin Diameter10.19 mm
- Chain Overall Width3.0000 in
- Standards MetANSI
- Manufacturer Catalog Number20B-3 C/L CP
- Manufacturer Product Page
- Manufacturer Upc Number662460388618
- UPC_NO662460388618
- Weight0.75 lbs
- Chain Number & Pitch20B / 1-1/4 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data