Motion
20B-1 O/L SC

MORSE
20B-1 O/L SC

2361574 Offset Link - 20B / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00203401
MFR #20B-1 O/L SC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
20B-1 O/L SC

2361574 Offset Link - 20B / 1-1/4 in Pitch, Cottered, Carbon Steel Material
Mi Item #00203401
MFR #20B-1 O/L SC

Mfr description
20B-1 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    19.56 mm
  • Chain Size & Pitch
    20B / 1-1/4 in
  • Link Plate Height
    26.30 mm
  • Pin Diameter
    10.19 mm
  • Roller Diameter
    19.05 mm
  • Weight
    0.30 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    2361574
  • Manufacturer Upc Number
    662460388564
  • Material
    Carbon Steel
  • Product Type
    Roller Chain Links
  • UPC_NO
    662460388564
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)