Motion
24B-1 O/L SC

MORSE
24B-1 O/L SC

2361582 Offset Link - 24B / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00203404
MFR #24B-1 O/L SC
List Price$149.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
24B-1 O/L SC

2361582 Offset Link - 24B / 1-1/2 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00203404
MFR #24B-1 O/L SC

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$149.41/each for your price

Overview

Mfr description
24B-1 OFFSET LINK

Specifications

  • Chain Size & Pitch
    24B / 1-1/2 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Chain Construction
    Cottered
  • Roller Diameter
    25.40 mm
  • Link Plate Height
    33.20 mm
  • Pin Diameter
    14.63 mm
  • Chain Overall Width
    25.40 mm
  • Manufacturer Catalog Number
    2361582
  • Manufacturer Upc Number
    662460388663
  • UPC_NO
    662460388663
  • Weight
    0.65 lbs
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text