Motion
16B-2 O/L

MORSE
16B-2 O/L

2361640 Offset Link - 16B / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00203408
MFR #16B-2 O/L
List Price$132.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
16B-2 O/L

2361640 Offset Link - 16B / 1 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00203408
MFR #16B-2 O/L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$132.41/each for your price

Overview

Mfr description
16B-2 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards

Specifications

  • Chain Size & Pitch
    16B / 1 in
  • Link Type
    Offset Link
  • Material
    Steel
  • Number Of Strands Across
    2
  • Chain Construction
    Not Applicable
  • Roller Diameter
    15.88 mm
  • Inside Width
    17.02 mm
  • Link Plate Height
    0.8150 in
  • Pin Diameter
    8.26 mm
  • Chain Overall Width
    2.0000 in
  • Standards Met
    ANSI
  • Manufacturer Catalog Number
    16B-2 O/L
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388502
  • UPC_NO
    662460388502
  • Weight
    0.30 lbs
  • Chain Number & Pitch
    16B / 1 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text