Motion
RS10B-3 OFFSET LINK

TSUBAKI (UST)
RS10B-3 OFFSET LINK

Offset Link - 10B / 5/8 in Pitch
MI ITEM #00203423
MFR #RS10B-3 OFFSET LINK
Your Price$33.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B-3 OFFSET LINK

Offset Link - 10B / 5/8 in Pitch
MI ITEM #00203423
MFR #RS10B-3 OFFSET LINK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$33.69/each(List $44.92)

Overview

Mfr description
RS10B-3 OFFSET LINK

Specifications

  • Chain Size & Pitch
    10B / 5/8 in
  • Link Type
    Offset Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Roller Diameter
    0.750 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.580 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.375 in
  • Chain Overall Width
    2.130 in
  • Transverse Pitch
    0.65 in
  • Series
    100
  • Standards Met
    ASME B29
  • UPC_NO
    097039454553
  • Weight
    0.28 lb
  • Chain Number & Pitch
    10B / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text