Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
16B-3 O/L SC

Offset Link - 16B / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00203425
MFR #16B-3 O/L SC

Mfr description
16B-3 OFFSET LINK
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Chain Overall Width
    3.0000 in
  • Chain Size
    1.0000 in
  • Chain Size & Pitch
    16B / 1 in
  • Inside Width
    17.02 mm
  • Link Plate Height
    0.8150 in
  • Pin Diameter
    8.26 mm
  • Roller Diameter
    15.88 mm
  • Weight
    0.45 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    16B / 1 in
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    16B-3 O/L SC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388533
  • Material
    Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662460388533
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)