Motion
WHT5996-24IN

REXNORD INC
WHT5996-24IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 2.2500 in Pitch
Mi Item #00203452
MFR #WHT5996-24IN
Price$134.54/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT5996-24IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 2.2500 in Pitch
Mi Item #00203452
MFR #WHT5996-24IN

Mfr description
WHT5996-24 WHT5996-24
  • WHT5996 24 Inch Wide MatTop Chain With Polypropylene Pins Molded In White High Temperature Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$134.54/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    24.0000 in
  • Chain Pitch  
    2.2500 in
  • Minimum Backflex Radius
    1-1/2 in
  • Weight
    0.64 lbs
  • Weight per Foot
    1 lb

Details

  • Base Chain Material
    WHT
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    White
  • Flight Material
    WHT
  • Operating Temperature Range
    +40 to +220 (Dry) °F, +40 to +212 (Wet) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699265002
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)