Specifications
Dimensions
- Chain Pitch3/4 in
- Weight0.13 lbs
Details
- Chain MaterialStainless Steel
- Country of OriginTaiwan, Republic of China
- UPC_NO698210691547
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)