Motion
40 E2 RIV CHAIN

DIAMOND CHAIN COMPANY
40 E2 RIV CHAIN

X-14466-14-R-1-1 Attachment Chain Link - 40 / 1/2 in Pitch, E-2 Attachment
Mi Item #00203498
MFR #40 E2 RIV CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
40 E2 RIV CHAIN

X-14466-14-R-1-1 Attachment Chain Link - 40 / 1/2 in Pitch, E-2 Attachment
Mi Item #00203498
MFR #40 E2 RIV CHAIN

Mfr description
40 E2 RIV CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Extended Pin Projection
    0.383 in
  • Inside Width
    5/16 in
  • Link Plate Height
    0.475 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.46 lbs

Details

  • Attachment Link Number
    E-2
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Attachment
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647162604
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)