Motion
100 RIV K1-EV PITCH ROLLER CHAIN

TSUBAKI (UST)
100 RIV K1-EV PITCH ROLLER CHAIN

Attachment Chain - K-1 Series, 100 / 1-1/4 in Pitch, K-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00203505
MFR #100 RIV K1-EV PITCH ROLLER CHAIN
Price$303.22/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100 RIV K1-EV PITCH ROLLER CHAIN

Attachment Chain - K-1 Series, 100 / 1-1/4 in Pitch, K-1 Attachment , Riveted, Carbon Steel Material
Mi Item #00203505
MFR #100 RIV K1-EV PITCH ROLLER CHAIN

Mfr description
100 RIV 1L/K-1 10FT.
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.22/ft

Specifications

Dimensions

  • Chain Overall Width
    1.678 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Extended Pin Projection  
    0.3750 in
  • Hole Diameter  
    0.342 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    10 ft
  • Pin Center To Attachment End
    1.7680 in
  • Pin Diameter
    0.437 in
  • Pin Length
    1.6770 in, 42.60 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.9060 in
  • Roller Center To Attachment End
    1.7680 in
  • Roller Center To Hole Center
    1.2500 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    26460 lbs
  • Weight
    4.15 lb
  • Weight per Foot
    2.68 lbs, 3.988 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    100 RIV K1-EV PITCH ROLLER CHAIN
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    96/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Attachment Chain
  • Resistance Application Features
    Fatigue Resistant
  • Series
    K-1
  • Standards Met
    ANSI/ASME B15.1-2000, ANSI/ASME B20.1-2006
  • Type
    Attachment Link
  • UPC_NO
    097039194794
  • Working Load Capacity
    5070 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)