Motion
RS40B RIVETED 10FT LONG

TSUBAKI (UST)
RS40B RIVETED 10FT LONG

Roller Chain - British Standard Series, 40B / 2-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00203562
MFR #RS40B RIVETED 10FT LONG
Price$424.73/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS40B RIVETED 10FT LONG

Roller Chain - British Standard Series, 40B / 2-1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00203562
MFR #RS40B RIVETED 10FT LONG

Mfr description
RS40B RIVETED 10FT LONG
  • Riveted type chain will be supplied unless otherwise specified.
  • Stainless steel is available.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$424.73/ft

Specifications

Dimensions

  • Chain Size & Pitch
    40B / 2-1/2 in
  • Inside Width
    1.500 in
  • Link Plate Height
    2.083 in
  • Link Plate Thickness
    0.315 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.901 in
  • Pin Length
    1.7740 in, 45.06 mm
  • Pitch
    2-1/2 in
  • Plate Height
    2.083 in
  • Plate Thickness
    0.315 in
  • Roller Diameter
    1.550 in
  • Roller Width
    1.500 in
  • Weight
    10.25 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    40B
  • Chain Number & Pitch
    40B / 2-1/2 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    RS40BRB
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ISO 606
  • Type
    Roller Chain
  • Working Load Capacity
    11465 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)