Motion
C2040SS SPRING CLIP

TSUBAKI (UST)
C2040SS SPRING CLIP

Spring Clip - 2040 / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #00203580
MFR #C2040SS SPRING CLIP
Price$6.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040SS SPRING CLIP

Spring Clip - 2040 / 1 in Chain & Pitch, Spring Clip, Stainless Steel Material
Mi Item #00203580
MFR #C2040SS SPRING CLIP

Mfr description
C2040SS SPRING CLIP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.53/each

Specifications

Dimensions

  • Chain Pitch
    1 in
  • Chain Size & Pitch
    2040 / 1 in
  • Pin Diameter
    0.156 in
  • Pin Length
    3/4 in

Details

  • Chain Construction
    Spring Clip
  • Chain Material
    Stainless Steel
  • Chain Number & Pitch
    2040 / 1 in
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to +750 °F
  • Product Type
    Roller Chain Links
  • UPC_NO
    097039208101
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)