Motion
25B30H
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00203583
MFR #25B30H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 25 / 1/4 in, B Hub, 30 Teeth, Steel Material
MI ITEM #00203583
MFR #25B30H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    1-1/2 in
  • Length Through Bore
    0.6250 in
  • Maximum Bore Diameter
    1 in
  • Outside Diameter
    2.5290 in
  • Tooth Width
    0.11 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    25 / 1/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
25B30H SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text