Motion
DMD-60-1RNP-100FT

DIAMOND CHAIN COMPANY
DMD-60-1RNP-100FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 100 ft Length
Mi Item #00203768
MFR #DMD-60-1RNP-100FT
Price$52.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1RNP-100FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 100 ft Length
Mi Item #00203768
MFR #DMD-60-1RNP-100FT

Mfr description
DMD-60-1RNP-100FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.35/ft

Specifications

Dimensions

  • Overall Length
    100 ft
  • Weight
    0.98 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • UPC_NO
    716647407057
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)