Overview
Mfr description
60B55 SB 1-1/4 HT
Specifications
- Chain Number & Pitch60 / 3/4 in
- Product TypeStock Bore Sprockets
- Hub StyleB
- Number Of Teeth55
- Bore TypeRough Stock Bore
- Hardened TeethNon-Hardened Teeth
- Hub TypeB
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data