Motion
40C13
Stock Bore Sprocket - 40 / 1/2 in, C Hub, 13 Teeth, Steel Material
Mi Item #00203807
MFR #40C13
Price$99.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, C Hub, 13 Teeth, Steel Material
Mi Item #00203807
MFR #40C13

Mfr description
40C13 SPK ROLLER C
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.92/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Caliper Diameter
    1.7621 in
  • Length Through Bore
    1.5000 in
  • Maximum Bore Diameter
    1.0625 in
  • Outside Diameter
    2.3290 in
  • Pitch Diameter
    2.0893 in
  • Storage Dimension Height
    1.5 in
  • Storage Dimension Length
    2.33 in
  • Storage Dimension Width
    2.33 in
  • Tooth Width
    0.284 in
  • Weight
    0.94 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950183671
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950183671
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)