Motion
60C13
Stock Bore Sprocket - 60 / 3/4 in, C Hub, 13 Teeth, Steel Material
Mi Item #00203820
MFR #60C13
Price$163.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, C Hub, 13 Teeth, Steel Material
Mi Item #00203820
MFR #60C13

Mfr description
60C13 SPK ROLLER C
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.21/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Caliper Diameter
    2.6421 in
  • Hub Diameter
    2-11/32 in
  • Length Through Bore
    2.0000 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    3.4930 in
  • Pitch Diameter
    3.1339 in
  • Storage Dimension Height
    2 in
  • Storage Dimension Length
    3.49 in
  • Storage Dimension Width
    3.49 in
  • Tooth Width
    0.459 in
  • Weight
    2.47 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950179759
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950179759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)