Motion
100C12
Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 12 Teeth, Steel Material
Mi Item #00203831
MFR #100C12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, C Hub, 12 Teeth, Steel Material
Mi Item #00203831
MFR #100C12

Mfr description
100C12 SPK ROLLER C
  • B Style sprockets are flat sprockets with a hub extension welded on one side.
  • These plain bore sprockets can easily be bored to a metric or standard size to fit your application.
  • Keyways, set screws and hardened teeth are quick alterations that can be made.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Caliper Diameter
    4.08 in
  • Hub Diameter
    4 in
  • Length Through Bore
    2.8750 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    5.4150 in
  • Pitch Diameter
    4.83 in
  • Storage Dimension Height
    2.875 in
  • Storage Dimension Length
    5.415 in
  • Storage Dimension Width
    5.415 in
  • Tooth Width
    0.692 in
  • Weight
    8.37 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950067193
  • Material
    Steel
  • Number Of Hubs
    2
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950067193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)