Motion
E35B72
Triple Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 72 Teeth, Steel Material
Mi Item #00203840
MFR #E35B72
Price$354.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 72 Teeth, Steel Material
Mi Item #00203840
MFR #E35B72

Mfr description
E35B72 SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.36/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Caliper Diameter
    8.3971 in
  • Hub Diameter
    3-1/2 in
  • Length Through Bore
    1.8750 in
  • Maximum Bore Diameter
    2.375 in
  • Outside Diameter
    8.8140 in
  • Pitch Diameter
    8.5971 in
  • Storage Dimension Height
    1.875 in
  • Storage Dimension Length
    8.814 in
  • Storage Dimension Width
    8.814 in
  • Tooth Width
    0.162 in
  • Weight
    17.2 lbs
  • Width Across Tooth Sets
    0.96 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950003382
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    72
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950003382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)