Motion
E35B96
Triple Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 96 Teeth, Steel Material
MI ITEM #00203844
MFR #E35B96
Price$560.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 35 / 3/8 in, B Hub, 96 Teeth, Steel Material
MI ITEM #00203844
MFR #E35B96

Mfr description
E35B96 SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.98/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Caliper Diameter
    11.2612 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    2.5 in
  • Outside Diameter
    11.680 in
  • Pitch Diameter
    11.4612 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    11.68 in
  • Storage Dimension Width
    11.68 in
  • Tooth Width
    0.162 in
  • Weight
    30.07 lbs
  • Width Across Tooth Sets
    0.96 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950003467
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    96
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950003467

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)