Motion
E40B36
Triple Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 36 Teeth, Steel Material
Mi Item #00203848
MFR #E40B36
Price$265.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 36 Teeth, Steel Material
Mi Item #00203848
MFR #E40B36

Mfr description
E40B36 SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.99/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Caliper Diameter
    5.4249 in
  • Hub Diameter
    3-3/4 in
  • Length Through Bore
    2.3750 in
  • Maximum Bore Diameter
    2.5 in
  • Outside Diameter
    6.0150 in
  • Pitch Diameter
    5.7369 in
  • Storage Dimension Height
    2.375 in
  • Storage Dimension Length
    6.015 in
  • Storage Dimension Width
    6.015 in
  • Tooth Width
    0.275 in
  • Weight
    11.83 lbs
  • Width Across Tooth Sets
    1.407 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950007762
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    36
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950007762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)