Motion
E40B76
Triple Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 76 Teeth, Steel Material
MI ITEM #00203854
MFR #E40B76
Price$579.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 76 Teeth, Steel Material
MI ITEM #00203854
MFR #E40B76

Mfr description
E40B76 SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$579.19/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Caliper Diameter
    11.7872 in
  • Length Through Bore
    2.6250 in
  • Maximum Bore Diameter
    2.75 in
  • Outside Diameter
    12.389 in
  • Pitch Diameter
    12.0992 in
  • Storage Dimension Height
    2.625 in
  • Storage Dimension Length
    12.389 in
  • Storage Dimension Width
    12.389 in
  • Tooth Width
    0.275 in
  • Weight
    47.08 lbs
  • Width Across Tooth Sets
    1.407 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950007908
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    76
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950007908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)