Motion
E60B42
Triple Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 42 Teeth, Steel Material
Mi Item #00203867
MFR #E60B42
Price$788.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 60 / 3/4 in, B Hub, 42 Teeth, Steel Material
Mi Item #00203867
MFR #E60B42

Mfr description
E60B42 SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.86/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Caliper Diameter
    9.5671 in
  • Hub Diameter
    4-3/4 in
  • Length Through Bore
    3.6250 in
  • Maximum Bore Diameter
    3.25 in
  • Outside Diameter
    10.458 in
  • Pitch Diameter
    10.0361 in
  • Storage Dimension Height
    3.625 in
  • Storage Dimension Length
    10.458 in
  • Storage Dimension Width
    10.458 in
  • Tooth Width
    0.444 in
  • Weight
    51 lbs
  • Width Across Tooth Sets
    2.238 in

Details

  • Bore Type
    Reboreable
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Number Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950019130
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950019130
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)