Motion
50BS96 1
Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 1.0000 in Bore , 96 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00203897
MFR #50BS96 1
Price$421.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 50 / 5/8 in, Bored to Size, 1.0000 in Bore , 96 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #00203897
MFR #50BS96 1

Mfr description
50BS96 1 SPK ROLLER BS
  • These finished bore sprockets are shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$421.42/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Caliper Diameter
    18.7020 in
  • Length Through Bore  
    1.7500 in
  • Outside Diameter  
    19.4670 in
  • Pitch Diameter
    19.1020 in
  • Storage Dimension Height
    1.75 in
  • Storage Dimension Length
    19.4670 in
  • Storage Dimension Width
    19.4670 in
  • Weight
    32.23 lbs

Details

  • Bore Type
    Bored to Size
  • CAD Drawing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950306476
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    96
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950306476

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)