Motion
80B21F-1"

TSUBAKI (UST)
80B21F-1"

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 21 Teeth, Non-Hardened Teeth
MI ITEM #00203947
MFR #80B21F-1"
Your Price$167.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80B21F-1"

Finished Bore Sprocket - 80 / 1 in, Finished w/ Keyway, 1.0000 in Bore , 21 Teeth, Non-Hardened Teeth
MI ITEM #00203947
MFR #80B21F-1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$167.17/each(List $192.25)

Overview

Mfr description
80B21F-1 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    6.7100 in
  • Caliper Diameter
    6.0660 in
  • Tooth Width
    0.5750 in
  • Hub Type
    B
  • Hub Diameter
    4.2500 in
  • Weight
    10.60 lbs
  • Manufacturer Upc Number
    97039338884
  • UPC_NO
    097039338884

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text