Motion
35BS11HT 3/4
Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 0.7500 in Bore , 11 Teeth, Steel Material, With Hardened Teeth
MI ITEM #00203990
MFR #35BS11HT 3/4
List Price$40.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 0.7500 in Bore , 11 Teeth, Steel Material, With Hardened Teeth
MI ITEM #00203990
MFR #35BS11HT 3/4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.79/each for your price

Overview

Mfr description
35BS11HT 3/4 "SABERTOOTH" - KW & 2 SS
  • These finished bore sprockets are hardened, shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • 2 set screws-keyed on centerline of tooth
  • Enhanced depth and location of heat treatment increases life of part.

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    With Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    1.331 in
  • Caliper Diameter
    1.1175 in
  • Tooth Width
    0.1680 in
  • Hub Type
    B
  • Hub Diameter
    1-1/16 in
  • Hub Outside Diameter
    1.0625 in
  • Hub Outside Diameter At Recess
    0.9600 in
  • Hub Projection
    0.5781 in
  • Hub Recess Depth
    0.0560 in
  • Hub Recess Width
    0.1560 in
  • Chain Number
    35
  • Number Of Set Screws
    2
  • Set Screw Size
    .250-20 X .250 in
  • Set Screw Location
    (2) Set Screws (1) at 90 Deg and (1) at 180 Deg
  • Keyway Size
    3/16 X 3/32 in
  • Stocked Finished Bore
    3/4 in
  • Storage Dimension Height
    0.8125 in
  • Storage Dimension Length
    1.9375 in
  • Storage Dimension Width
    1.9375 in
  • Weight
    0.11 lbs
  • Manufacturer Upc Number
    697950158938
  • UPC_NO
    697950158938
  • Manufacturer Catalog
  • Tooth Thickness
    0.168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text