Motion
80BS16HT 1 1/4
SABER Finished Bore Sprocket - 80 / 1 in, Bored to Size, 1.2500 in Bore , 16 Teeth, Steel Material
Mi Item #00204184
MFR #80BS16HT 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SABER Finished Bore Sprocket - 80 / 1 in, Bored to Size, 1.2500 in Bore , 16 Teeth, Steel Material
Mi Item #00204184
MFR #80BS16HT 1 1/4

Mfr description
80BS16HT 1 1/4 SPKT
  • These finished bore sprockets are hardened, shaft ready and come complete with keyways and setscrews.
  • The keyways are on center line of the tooth.
  • Bored to size sprockets with ½ inch bores and smaller are stocked with (2) setscrews only.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Caliper Diameter
    4.5008 in
  • Hub Diameter
    4 in
  • Hub Outside Diameter
    4.0000 in
  • Hub Projection
    0.9219 in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    5.6270 in
  • Pitch Diameter
    5.1258 in
  • Set Screw Size
    .313-18 X .313 in
  • Stocked Finished Bore
    1-1/4 in
  • Storage Dimension Height
    1.5625 in
  • Storage Dimension Length
    5.7500 in
  • Storage Dimension Width
    5.7500 in
  • Tooth Width
    0.5750 in
  • Weight
    5.53 lbs

Details

  • Bore Type
    Bored to Size
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950163956
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Set Screws
    2
  • Number Of Strands Across
    1
  • Number Of Teeth  
    16
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Set Screw Location
    (1) over Keyway and (1) @ 90°
  • UPC_NO
    697950163956
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)