Motion
DS40A18
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 18 Teeth
Mi Item #00204265
MFR #DS40A18
Price$109.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 18 Teeth
Mi Item #00204265
MFR #DS40A18

Mfr description
DS40A18 SB 1/2 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$109.50/each

Specifications

Dimensions

  • Length Through Bore
    1.4060 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    3.1400 in
  • Tooth Width
    0.2840 in
  • Weight
    1.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039369727
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039369727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)