Motion
DS50A22
Double Single Stock Bore Sprocket - 50 / 5/8 in, A Hub, 22 Teeth, Steel Material
MI ITEM #00204271
MFR #DS50A22
Your Price$246.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 50 / 5/8 in, A Hub, 22 Teeth, Steel Material
MI ITEM #00204271
MFR #DS50A22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$246.88/each(List $283.91)

Overview

Mfr description
DS50A22 SPK ROLLER DS A
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
  • To be run with (2) separate single row chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Number Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Hub Outside Diameter
    3.6875 in
  • Hub Style
    A
  • Number Of Teeth
    22
  • Bore Type
    Reboreable
  • Bore Diameter
    0.6250 in
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    1.6563 in
  • Hardened Teeth
    No
  • Pitch Type
    Single
  • CAD Drawing
  • Hub Type
    A
  • Outside Diameter
    4.7220 in
  • Caliper Diameter
    3.9917 in
  • Pitch Diameter
    4.3917 in
  • Maximum Bore Diameter
    2.4375 in
  • Tooth Width
    1.6562 in
  • Tooth Thickness
    0.343 in
  • Width Across Tooth Sets
    1.6562 in
  • Chain Roller Diameter
    0.4000 in
  • Chain Roller Width
    0.3750 in
  • Dbl Single Center Line To Cnt Line
    1.3125 in
  • Storage Dimension Height
    1.8125 in
  • Storage Dimension Length
    5.0000 in
  • Storage Dimension Width
    5.0000 in
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950029740
  • UPC_NO
    697950029740
  • Manufacturer Catalog
  • Weight
    5.48 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text