Motion
62C15
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 15 Teeth, 0.9375 in Bore Diameter, 7.9560 in Pitch Diameter, Steel Material
Mi Item #00204296
MFR #62C15
Price$411.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 15 Teeth, 0.9375 in Bore Diameter, 7.9560 in Pitch Diameter, Steel Material
Mi Item #00204296
MFR #62C15

Mfr description
62C15 SPK ENG C
  • Martin Accu-Torch ® steel sprockets are available for virtually all engineering class chains in style A, B, and C.
  • Also available as split with welded hub and split or solid detachable hub.
  • They can also be furnished as shear pin type.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$411.50/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Chain Roller Diameter
    0.8125 in
  • Chain Roller Width
    0.8120 in
  • Hub Outside Diameter
    4.7500 in
  • Length Through Bore
    3.0000 in
  • Maximum Bore
    2.8130 in
  • Outside Diameter
    8.5430 in
  • Pitch Diameter
    7.9560 in
  • Storage Dimension Length
    8.5469 in
  • Storage Dimension Width
    8.5469 in
  • Tooth Thickness
    0.7500 in
  • Weight
    22.00 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Engineered Chain
  • Hub Style
    C
  • Manufacturer Upc Number
    697950069050
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Sprocket Type
    Solid Hub
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950069050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)