Motion
62A60
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 60 Teeth, 1.2500 in Bore Diameter, 31.6030 in Pitch Diameter, Steel Material
Mi Item #00204313
MFR #62A60
Price$2,646.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 60 Teeth, 1.2500 in Bore Diameter, 31.6030 in Pitch Diameter, Steel Material
Mi Item #00204313
MFR #62A60

Mfr description
62A60 SPK ENG A PLATE
  • Martin Accu-Torch ® steel sprockets are available for virtually all engineering class chains in style A, B, and C.
  • Also available as split with welded hub and split or solid detachable hub.
  • They can also be furnished as shear pin type.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,646.28/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Chain Roller Diameter
    0.8125 in
  • Chain Roller Width
    0.8120 in
  • Hub Outside Diameter
    5-1/2 in
  • Length Through Bore
    0.7500 in
  • Maximum Bore
    30.3100 in
  • Outside Diameter
    32.5600 in
  • Pitch Diameter
    31.6030 in
  • Storage Dimension Length
    32.5600 in
  • Storage Dimension Width
    32.5600 in
  • Tooth Thickness
    0.7500 in
  • Weight
    169.00 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Engineered Chain
  • Hub Style
    A
  • Manufacturer Upc Number
    697950048550
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Sprocket Type
    Solid Hub
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950048550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)