Motion
78A30
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 30 Teeth, 1.5000 in Bore Diameter, 24.9600 in Pitch Diameter, Steel Material
Mi Item #00204336
MFR #78A30
Price$1,983.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 30 Teeth, 1.5000 in Bore Diameter, 24.9600 in Pitch Diameter, Steel Material
Mi Item #00204336
MFR #78A30

Mfr description
78A30 SPK ENG A PLATE
  • Martin Accu-Torch ® steel sprockets are available for virtually all engineering class chains in style A, B, and C.
  • Also available as split with welded hub and split or solid detachable hub.
  • They can also be furnished as shear pin type.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,983.52/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Chain Roller Diameter
    0.8750 in
  • Chain Roller Width
    0.9380 in
  • Hub Outside Diameter
    6-1/2 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore
    23.5760 in
  • Outside Diameter
    25.8380 in
  • Pitch Diameter
    24.9600 in
  • Storage Dimension Length
    25.8400 in
  • Storage Dimension Width
    25.8400 in
  • Tooth Thickness
    0.8750 in
  • Weight
    123.00 lbs

Details

  • Bore Type
    Reboreable
  • Chain / Sprocket Type
    Engineered Chain
  • Hub Style
    A
  • Manufacturer Upc Number
    697950048697
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    30
  • Sprocket Type
    Solid Hub
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950048697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)