Motion
82A11
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 11 Teeth, 1.2500 in Bore Diameter, 10.9160 in Pitch Diameter, Steel Material
MI ITEM #00204358
MFR #82A11
List Price$586.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accu-Torch ® Engineering Chain Sprocket - Solid Hub, 11 Teeth, 1.2500 in Bore Diameter, 10.9160 in Pitch Diameter, Steel Material
MI ITEM #00204358
MFR #82A11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$586.99/each for your price

Overview

Mfr description
82A11 SPK ENG A PLATE
  • Martin Accu-Torch ® steel sprockets are available for virtually all engineering class chains in style A, B, and C.
  • Also available as split with welded hub and split or solid detachable hub.
  • They can also be furnished as shear pin type.
  • Where possible please specify chain number, pitch diameter, number of teeth, bore and keyway size, and hub style required.
  • Accu-Torch ® sprockets are not intended to replace cut tooth roller chain sprockets.
  • For engineering class and mill chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality

Specifications

  • Sprocket Type
    Solid Hub
  • Bore Type
    Reboreable
  • Bore Diameter
    1.2500 in
  • Material
    Steel
  • Pitch Diameter
    10.9160 in
  • Number Of Teeth
    11
  • Number Of Strands Across
    1
  • Chain / Sprocket Type
    Engineered Chain
  • Chain Roller Diameter
    1.2190 in
  • Chain Roller Width
    1.2500 in
  • Hub Style
    A
  • Hub Outside Diameter
    5-3/4 in
  • Length Through Bore
    1.1020 in
  • Maximum Bore
    9.0970 in
  • Tooth Thickness
    1.1250 in
  • Outside Diameter
    11.4730 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Length
    11.4690 in
  • Storage Dimension Width
    11.4690 in
  • Manufacturer Upc Number
    697950067933
  • UPC_NO
    697950067933
  • Weight
    30.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text