Motion
1030C60
Accutorch Sprocket
Mi Item #00204477
MFR #1030C60
Price$17,688.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Accutorch Sprocket
Mi Item #00204477
MFR #1030C60

Mfr description
1030C60 SPK ENG C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17,688.26/each

Specifications

Dimensions

  • Hub Outside Diameter
    10 in
  • Length Through Bore
    7-1/2 in
  • Maximum Bore
    7 in
  • Pitch Diameter  
    58-3/4 in
  • Weight
    670.00 lbs

Details

  • Hub Style
    C
  • Manufacturer Catalog
  • Number Of Teeth  
    60
  • Sprocket Type
    Solid Hub
  • UPC_NO
    697950069562
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)