Motion
35A45SS
Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 45 Teeth, Stainless Steel Material
MI ITEM #00204558
MFR #35A45SS
Your Price$431.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 35 / 3/8 in, A Hub, 45 Teeth, Stainless Steel Material
MI ITEM #00204558
MFR #35A45SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$431.31/each(List $517.58)

Overview

Mfr description
35A45SS SPK ROLLER A STAINLESS
  • Stainless steel sprockets are stocked as plates with no hubs and as “B”s with a hub on one side.
  • They are all ready to be bored or modified to fit specific applications.
  • Manufactured of 303/304 stainless steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Number Pitch
    35 / 0.375 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Hub Outside Diameter
    0.0000 in
  • Hub Style
    A
  • Number Of Teeth
    45
  • Bore Type
    Reboreable
  • Bore Diameter
    0.5938 in
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Number Of Hubs
    0
  • Bore Range
    0.5938 to 4.9500 in
  • Length Through Bore
    0.168 in
  • Hardened Teeth
    Non-Hardened Teeth
  • CAD Drawing
  • Hub Type
    A
  • Outside Diameter
    5.5880 in
  • Caliper Diameter
    5.173 in
  • Pitch Diameter
    5.376 in
  • Maximum Bore Diameter
    0.59375 in
  • Tooth Width
    0.168 in
  • Tooth Thickness
    0.1680 in
  • Chain Roller Diameter
    0.2 in
  • Chain Roller Width
    0.1875 in
  • Storage Dimension Height
    0.168 in
  • Storage Dimension Length
    7.38 in
  • Storage Dimension Width
    7.38 in
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950064987
  • UPC_NO
    697950064987
  • Manufacturer Catalog
  • Weight
    1.03 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text