Motion
06A17
Stock Bore A-Plate Sprocket - 06B / 3/8 in, A Hub, 17 Teeth, Steel Material
MI ITEM #00204613
MFR #06A17
List Price$32.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 06B / 3/8 in, A Hub, 17 Teeth, Steel Material
MI ITEM #00204613
MFR #06A17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.49/each for your price

Overview

Mfr description
06A17 METRIC - STOCK BORE
  • Metric A Plates are flat sprockets with no hub extension on either side.
  • They can be altered for your application with bolt holes, custom bores, hardened teeth or special hubs welded to them.
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-1 / 9.525 mm
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Metric Roller Chain
  • Hub Style
    A
  • Number Of Teeth
    17
  • Bore Type
    Reboreable
  • Bore Diameter
    10 mm
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Length Through Bore
    5 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • CAD Drawing
  • Hub Type
    A
  • Outside Diameter
    57.393 mm
  • Root Diameter
    45.487 mm
  • Caliper Diameter
    45.487 mm
  • Pitch Diameter
    51.8 mm
  • Maximum Bore Diameter
    42 mm
  • Tooth Width
    5 mm
  • Tooth Thickness
    5 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    0.209 mm
  • Storage Dimension Height
    0.209 mm
  • Storage Dimension Length
    2.26 mm
  • Storage Dimension Width
    2.26 mm
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950395463
  • UPC_NO
    697950395463
  • Manufacturer Catalog
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought