Motion
06A25
Stock Bore A-Plate Sprocket - 06B / 3/8 in, A Hub, 25 Teeth, Steel Material
MI ITEM #00204629
MFR #06A25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 06B / 3/8 in, A Hub, 25 Teeth, Steel Material
MI ITEM #00204629
MFR #06A25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
06A25 METRIC SPKT

Specifications

  • Chain Number & Pitch
    06B / 3/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Bore Range
    10 mm to 65.1 mm
  • Hub Type
    A
  • Pitch Diameter
    76 mm
  • Tooth Width
    5.21 mm
  • Manufacturer Upc Number
    697950171364
  • UPC_NO
    697950171364
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought