Motion
06A114H
Stock Bore A-Plate Sprocket - 06B / 3/8 in, A Hub, 114 Teeth, Steel Material
MI ITEM #00204655
MFR #06A114H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore A-Plate Sprocket - 06B / 3/8 in, A Hub, 114 Teeth, Steel Material
MI ITEM #00204655
MFR #06A114H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Diameter
    345.68 mm
  • Tooth Width
    5.21 mm

Details

  • Bore Range
    18 mm to 335.2 mm
  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    06B / 3/8 in
  • Hardened Teeth
    Steel, Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950171258
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    1
  • Number Of Teeth
    114
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    697950171258

Overview

Mfr description
06A114H METRIC SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought