Motion
D06B20
Double Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 20 Teeth, Steel Material
Mi Item #00204664
MFR #D06B20
Price$83.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 20 Teeth, Steel Material
Mi Item #00204664
MFR #D06B20

Mfr description
D06B20 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.74/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Caliper Diameter
    54.538 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Hub Diameter
    49 mm
  • Hub Outside Diameter
    49 mm
  • Length Through Bore
    30 mm
  • Maximum Bore Diameter
    34 mm
  • Outside Diameter
    66.444 mm
  • Pitch Diameter
    60.9 mm
  • Root Diameter
    54.538 mm
  • Storage Dimension Height
    1.181 mm
  • Storage Dimension Length
    2.616 mm
  • Storage Dimension Width
    2.616 mm
  • Tooth Thickness
    5 mm
  • Tooth Width
    15 mm
  • Weight
    1.31 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-2 / 9.525 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950396194
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    20
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396194
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)