Motion
D06B114
Double Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 114 Teeth, Steel Material
Mi Item #00204680
MFR #D06B114
Price$483.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 114 Teeth, Steel Material
Mi Item #00204680
MFR #D06B114

Mfr description
D06B114 SPK ROLLER DOUBLE B MET
  • Martin metric double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.11/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Caliper Diameter
    339.331 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Hub Outside Diameter
    94 mm
  • Length Through Bore
    38 mm
  • Maximum Bore Diameter
    65 mm
  • Outside Diameter
    351.237 mm
  • Pitch Diameter
    345.7 mm
  • Root Diameter
    339.331 mm
  • Storage Dimension Height
    1.496 mm
  • Storage Dimension Length
    13.828 mm
  • Storage Dimension Width
    13.828 mm
  • Tooth Thickness
    5 mm
  • Tooth Width
    15 mm
  • Weight
    24.71 lbs

Details

  • Bore Range
    25 mm to 62 mm
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-2 / 9.525 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950396446
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    114
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)