Motion
E06B13
Rough Stock Bore Sprocket - 06B / 3/8 in, B Hub, 13 Teeth, Steel Material
Mi Item #00204681
MFR #E06B13
Price$109.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 06B / 3/8 in, B Hub, 13 Teeth, Steel Material
Mi Item #00204681
MFR #E06B13

Mfr description
E06B13 SPK ROLLER TRIPLE B MET
  • Tolerances meet or exceed ISO standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.38/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Caliper Diameter
    33.451 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Hub Outside Diameter
    28 mm
  • Maximum Bore Diameter
    19 mm
  • Outside Diameter
    45.357 mm
  • Pitch Diameter
    39.80 mm
  • Root Diameter
    33.451 mm
  • Storage Dimension Height
    1.378 mm
  • Storage Dimension Length
    1.786 mm
  • Storage Dimension Width
    1.786 mm
  • Tooth Thickness
    5 mm
  • Tooth Width
    26 mm
  • Weight
    0.60 lbs

Details

  • Bore Range
    12 mm to 18 mm
  • Bore Type
    Rough Stock Bore
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-3 / 9.525 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950396460
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    13
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)