Motion
E06B21
Triple Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 21 Teeth, Steel Material
Mi Item #00204689
MFR #E06B21
Price$130.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 06B / 3/8 in, B Hub, 21 Teeth, Steel Material
Mi Item #00204689
MFR #E06B21

Mfr description
E06B21 SPK ROLLER TRIPLE B MET
  • Martin metric triple strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.42/each

Specifications

Dimensions

  • Bore Diameter
    14 mm
  • Caliper Diameter
    57.558 mm
  • Chain Roller Diameter
    6.35 mm
  • Chain Roller Width
    5.72 mm
  • Hub Outside Diameter
    52 mm
  • Length Through Bore
    40 mm
  • Maximum Bore Diameter
    36 mm
  • Outside Diameter
    69.464 mm
  • Pitch Diameter
    63.9 mm
  • Root Diameter
    57.558 mm
  • Storage Dimension Height
    1.5775 mm
  • Storage Dimension Length
    2.735 mm
  • Storage Dimension Width
    2.735 mm
  • Tooth Thickness
    5 mm
  • Tooth Width
    26 mm
  • Weight
    1.91 lbs

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain / Sprocket Type
    Metric Roller Chain
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Number Pitch
    06B-3 / 9.525 mm
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950396545
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950396545
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)